Welcome to Würth Slowakia For trade customers only

Angle screw-in connector For pneumatic brake systems

Elbow screw-in joint
ELBWSCRINJNT-(A2K)-M22X1,5-D12MM

Art.-no. 0884041222
EAN 4011231813198

Price for selected packaging unit
Angle screw-in connector For pneumatic brake systems

Art.-no. 0884041222

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Surface A2K


Silver-coloured, thick-film passivated (trivalent chromium), film thickness 8–12 µ

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for pipe diameter

12 mm

Connection thread (M)

M22 x 1.5

Max. operating pressure

20 bar

Connection type

Plug-in

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information