Angle screw-in connector complete fitting For central lubrication units and hydraulics
Angled screw-in connector complete fitting
FITT-CLS-(SCREWIN-FITT)-ANGL-D6-M6X1KEG
Register now and access more than 125,000 products
- The exterior connection threads are tapered and thus self-sealing
- The size of the exterior connection thread is dependent on the thread of the opposing component.
The angle screw-in connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.
For connecting a pipeline to a lubrication point or sub-component
![]() | |
Connection thread (d2) | M6 |
Outlet thread (d) | M6 x 1 tapered |
Width across flats (SW) | 11 mm |
Width across flats 2 (SW2) | 12 mm |
Material | Steel |
Surface | Zinc plated yellow |
Datasheets(X)