Welcome to Würth Slowakia For trade customers only

Angled locking plate For rebated wooden doors

Angle locking plate
ANGLLOKPLT-F.DRLOK-SILVR

Art.-no. 0688505259
EAN 4038898605782

Price for selected packaging unit
Angled locking plate For rebated wooden doors

Art.-no. 0688505259

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for single and double-turn interior, WC/bathroom and corridor locks in which the bolt moves max. 20 mm out of the lock.

Fire protection certified

No

Material

Steel

Colour

Silver metallic

Surface

Lacquered

DIN direction

DIN R/L

Length

170 mm

Limb length

20 mm

Limb length 2

20 mm

Material thickness

1.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information