Angled locking plate for rebated wooden doors
Angle locking plate
ANGLLOKPLT-F.DRLOK-WHTE
Art.-no. 0688505256
EAN 4024835037792
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
Suitable for single and double-turn interior, WC/bathroom and corridor locks in which the bolt moves max. 20 mm out of the lock.
![]() | |
Fire protection certified | No |
Material | Steel |
Colour | Pure white RAL 9010 |
Surface | Lacquered |
DIN direction | DIN R/L |
Length | 170 mm |
Limb length | 20 mm |
Limb length 2 | 20 mm |
Material thickness | 1.5 mm |