Angular joint shape CS with retaining clip DIN 71802, steel, zinc-plated, blue passivated (A2K)
ANGLJTN-71802-CS-KGL/16-(A2K)-M12X20
Art.-no. 026851219
EAN 4038898193111
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Ball stud with wrench flat and hexagon nut.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length from centre of ball to end of ball socket (a1) | 35 mm |
Length from centre of ball to tappet collar (l1) | 16 mm |
Length of tenon from collar (l2) | 20 mm |
Standards | DIN 71802 |
Form | CS |
Material | Steel |
Surface | Zinc plated |
Design | With circlip |
Thread type | Metric thread |
RoHS-compliant | Yes |
