Anti-bacterial hand gel Sensitive
Hand sanitiser Sensitive
HNDSANTS-SENSITIVE-1000ML
Art.-no. 0899891107
EAN 4050382183606
Register now and access more than 125,000 products
Free from additives
Suitable for people with allergies
Extremely short soaking-in times
For fast disinfection
Extremely gentle on the skin
Tested in accordance with the latest guidelines and expertise (in accordance with the guidelines of the Deutsche Vereinigung zur Bekämpfung der Viruskrankheiten (DVV) e.V. [German Association for Combating Viral Illnesses] and the Robert Koch Institute [RKI])
The disinfectant is not suitable for disinfecting open wounds.
Datasheets(X)
Suitable for automatic dispenser systems and manual dispensers.
Rapid effectiveness against a wide range of bacteria, including tuberculosis, fungus (Candida albicans), adeno viruses and all enveloped viruses such as HIV, HBV, HCV, Influenza A, B, C, Herpes simplex, H1N1 (swine flu), H5N1 (bird flu), noroviruses etc. is guaranteed.
Rub the liquid into your hands for 30 seconds. Ensure that your hands remain moistened by the disinfectant the entire time they are being rubbed. Otherwise the dosage must be adjusted.
Chemical basis | 2-propanol, purified water |
Smell/fragrance | Characteristic |
Colour | Colourless |
Min. flashing point | 19 °C |
Density conditions | at 20°C |
Contents | 1 l |