Welcome to Würth Slowakia For trade customers only

Anti-fatigue mat, perforated design

Anti-fatigue mat rubber perforated
FLRMAT-RUBBER-PERFO-BLACK-80X120CM

Art.-no. 0957590215

EAN 4058794215366

Price for selected packaging unit
Anti-fatigue mat, perforated design

Art.-no. 0957590215

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

SBR rubber floor mat with perforated design for heavy-duty applications at dry and wet workstations.

The anti-fatigue mats help to improve ergonomics at standing workstations. The properties of the mats help to protect the back and joints.



  • The perforated structure makes it possible for liquids to drain away and for chips to be collected

  • Fire protection class B1 in accordance with DIN 54332/DIN 4102
Notice

Chemical resistance must be tested on a case-by-case basis.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Cutting dimensions

Length x width x thickness

1200 x 800 x 10 mm

Colour

Black

Material

Rubber

Ergonomics (points system)

3 of 5 points

Slip resistance (points system)

4 of 5 points

Wear resistance (points system)

4 of 5 points

Min./max. temperature resistance

-20 to 130 °C

Product weight (per item)

5400.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information