Anti-fatigue mat, perforated design
Anti-fatigue mat rubber perforated
FLRMAT-RUBBER-PERFO-BLACK-90X150CM
Art.-no. 0957590216
EAN 4058794215359
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
SBR rubber floor mat with perforated design for heavy-duty applications at dry and wet workstations.
The anti-fatigue mats help to improve ergonomics at standing workstations. The properties of the mats help to protect the back and joints.
- The perforated structure makes it possible for liquids to drain away and for chips to be collected
- Fire protection class B1 in accordance with DIN 54332/DIN 4102
Notice
Chemical resistance must be tested on a case-by-case basis.
Application area
Product information
Datasheets(X)
Design | Cutting dimensions |
Length x width x thickness | 1500 x 900 x 10 mm |
Colour | Black |
Material | Rubber |
Ergonomics (points system) | 3 of 5 points |
Slip resistance (points system) | 4 of 5 points |
Wear resistance (points system) | 4 of 5 points |
Min./max. temperature resistance | -20 to 130 °C |
Product weight (per item) | 9000.000 g |