Welcome to Würth Slowakia For trade customers only

Antifreeze windscreen washer fluid Nano-tech

CLEAN.FOR WINDS.WINT.FRO.PROTEC.-40°C 1L

Art.-no. 0892332969

EAN 4056807862002

Price for selected packaging unit
Antifreeze windscreen washer fluid Nano-tech

Art.-no. 0892332969

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Winter windscreen washer fluid

Reliable antifreeze windscreen washer additive


  • Protects windscreen and headlight washers from freezing

Special cleaning additive


  • To ensure a clear view from the vehicle by removing dirt from the glass, such as road salt or greasy dirt

  • This additive also work when diluted

Good compatibility with other materials


  • Does not damage polycarbonate

  • Not harmful to paint and rubber

Pleasant, fresh scent



Colour: blue

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Usable with all types of windscreen cleaner nozzles (including the fan spray types).

Instructions

Unscrew the cap and pour the necessary volume into the washer reservoir without diluting it (for concentrate -80°C with diluting)

Contents

1 l

Weight of content

820 g

Chemical basis

Ethanol

Colour

Blue transparent

Max. anti-freeze

-40 °C

Density

820 kg/m³

Shelf life from production

24 Month

Container

Bottle

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information