Antifreeze windscreen washer fluid Nano-tech
WSCRNCLNR-ANTIFREZ-(-80DGR)-60LTR
Art.-no. 0892332554
EAN 4056807862125
Register now and access more than 125,000 products
Reliable antifreeze windscreen washer additive
- Protects windscreen and headlight washers from freezing
Special cleaning additive
- To ensure a clear view from the vehicle by removing dirt from the glass, such as road salt or greasy dirt
- This additive also work when diluted
Good compatibility with other materials
- Does not damage polycarbonate
- Not harmful to paint and rubber
Pleasant, fresh scent
Colour: blue
Datasheets(X)
Usable with all types of windscreen cleaner nozzles (including the fan spray types).
Unscrew the cap and pour the necessary volume into the washer reservoir without diluting it (for concentrate -80°C with diluting)
Contents | 60 l |
Weight of content | 49200 g |
Chemical basis | Ethanol |
Colour | Blue |
Max. anti-freeze | -80 °C |
Density | 820 kg/m³ |
Shelf life from production | 24 Month |
Container | Canister |