Apparatus castor with fixed holder
Fixed mach. castor w/ rigid holder traceless grey
FIXMACSTR-N.MARK-PLT-D80-65KG
Art.-no. 0683567861
EAN 4045727124307
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Standard all-rubber tyres with sheet steel rims, non-chalking, trackless, grey
- Friction bearing hub
- Does not damage flooring
- Strength: 80±5 Shore A
- Abrasion-resistant all-rubber tyres
- Rim comprises two sheet steel discs, riveted and electrogalvanised
- Low noise
- Low roll resistance
- Application temperature: -20°C to +60°C
- Housing made of electrolytically galvanised sheet steel
- Double ball collar with grease lubrication
- Dust protection ring
Product information
Datasheets(X)
Application area
For damp environments. Resistant to diluted acids. Not resistant to organic solvents and oils. These castors are used for furniture, shopfitting, display systems but also in industry and crafts as well as in hotels and hospitals.
![]() | |
Roll diameter (D) | 80 mm |
Load capacity | 65 kg |
Height (H) | 107 mm |
Roll width (L) | 25 mm |
Hole distance (a) | 80 mm |
Hole distance 2 (b) | 60 mm |
Length (A) | 100 mm |
Width (B) | 85 mm |
Elongated hole width (c) | 9 mm |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 60 °C |
