Welcome to Würth Slowakia For trade customers only

Apparatus castor with fixed holder

FIXMACSTR-SCRONPLT-D200-230KG

Art.-no. 0683567815

EAN 4045727124154

Price for selected packaging unit
Apparatus castor with fixed holder

Art.-no. 0683567815

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Standard all-rubber tyres, sheet steel rims
  • Friction bearing hub

  • Does not damage flooring

  • Strength: 83±5 Shore A

  • Rim comprises two sheet steel discs, riveted and electrogalvanised

  • Low noise

  • Low roll resistance

  • Application temperature: -20°C to +60°C

  • Housing made of electrolytically galvanised sheet steel

  • Double ball collar with grease lubrication

  • Dust protection ring
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For damp environments. Resistant to diluted acids. Not resistant to organic solvents and oils. These castors are used e.g. for workshop and assembly trolleys, load rollers, service trolleys, roller boards and waste containers.

Roll diameter (D)

200 mm

Load capacity

230 kg

Height (H)

240 mm

Roll width (L)

50 mm

Hole distance (a)

105 mm

Hole distance 2 (b)

80 mm

Length (A)

140 mm

Width (B)

110 mm

Elongated hole width (c)

11 mm

Min. temperature conditions

-20 °C

Max. temperature conditions

60 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information