Apparatus castor with rotating holder
SWIVMACSTR-N.MARK-PLT-D160-180KG
Art.-no. 0683567854
EAN 4045727124253
Register now and access more than 125,000 products
- Friction bearing hub
- Does not damage flooring
- Strength: 80±5 Shore A
- Abrasion-resistant all-rubber tyres
- Rim comprises two sheet steel discs, riveted and electrogalvanised
- Low noise
- Low roll resistance
- Application temperature: -20°C to +60°C
- Housing made of electrolytically galvanised sheet steel
- Double ball collar with grease lubrication
- Dust protection ring
Datasheets(X)
For damp environments. Resistant to diluted acids. Not resistant to organic solvents and oils. These castors are used for furniture, shopfitting, display systems but also in industry and crafts as well as in hotels and hospitals.
![]() | |
Roll diameter (D) | 160 mm |
Load capacity | 180 kg |
Height (H) | 199 mm |
Roll width (L) | 40 mm |
Bolt hole depth (R) | 56 mm |
Hole distance (a) | 105 mm |
Hole distance 2 (b) | 80 mm |
Length (A) | 140 mm |
Width (B) | 110 mm |
Elongated hole width (c) | 11 mm |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 60 °C |
