Welcome to Würth Slowakia For trade customers only

Apparatus castor with rotating holder

Swiv. mach. castor w/ rot. holder traceless grey
SWIVMACSTR-N.MARK-PLT-D200-230KG

Art.-no. 0683567855

EAN 4045727124291

Price for selected packaging unit
Apparatus castor with rotating holder

Art.-no. 0683567855

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Standard all-rubber tyres with sheet steel rims, non-chalking, trackless, grey
  • Friction bearing hub

  • Does not damage flooring

  • Strength: 80±5 Shore A

  • Abrasion-resistant all-rubber tyres

  • Rim comprises two sheet steel discs, riveted and electrogalvanised

  • Low noise

  • Low roll resistance

  • Application temperature: -20°C to +60°C

  • Housing made of electrolytically galvanised sheet steel

  • Double ball collar with grease lubrication

  • Dust protection ring
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For damp environments. Resistant to diluted acids. Not resistant to organic solvents and oils. These castors are used for furniture, shopfitting, display systems but also in industry and crafts as well as in hotels and hospitals.

Roll diameter (D)

200 mm

Load capacity

230 kg

Height (H)

240 mm

Roll width (L)

50 mm

Bolt hole depth (R)

56 mm

Hole distance (a)

105 mm

Hole distance 2 (b)

80 mm

Length (A)

140 mm

Width (B)

110 mm

Elongated hole width (c)

11 mm

Min. temperature conditions

-20 °C

Max. temperature conditions

60 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information