Welcome to Würth Slowakia For trade customers only

Apparatus castor with rotating holder

Swivel machinery castor with rotatable holder
SWIVMACSTR-SCRONPLT-D80-65KG

Art.-no. 0683567801

EAN 4045727123935

Price for selected packaging unit
Apparatus castor with rotating holder

Art.-no. 0683567801

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Standard all-rubber tyres, sheet steel rims
  • Friction bearing hub

  • Does not damage flooring

  • Strength: 83±5 Shore A

  • Rim comprises two sheet steel discs, riveted and electrogalvanised

  • Low noise

  • Low roll resistance

  • Application temperature: -20°C to +60°C

  • Housing made of electrolytically galvanised sheet steel

  • Double ball collar with grease lubrication

  • Dust protection ring
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For damp environments. Resistant to diluted acids. Not resistant to organic solvents and oils. These castors are used e.g. for workshop and assembly trolleys, load rollers, service trolleys, roller boards and waste containers.

Roll diameter (D)

80 mm

Load capacity

65 kg

Height (H)

107 mm

Roll width (L)

25 mm

Bolt hole depth (R)

37 mm

Hole distance (a)

80 mm

Hole distance 2 (b)

60 mm

Length (A)

100 mm

Width (B)

85 mm

Elongated hole width (c)

9 mm

Min. temperature conditions

-20 °C

Max. temperature conditions

60 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information