Apparatus castor with rotating holder and locking brake
Swivel machinery castor with locking device
SWIVMACSTR-LOK-SCRONPLT-D80-65KG
Art.-no. 0683567821
EAN 4045727124161
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Standard all-rubber tyres, sheet steel rims
- Friction bearing hub
- Does not damage flooring
- Strength: 83±5 Shore A
- Rim comprises two sheet steel discs, riveted and electrogalvanised
- Low noise
- Low roll resistance
- Application temperature: -20°C to +60°C
- Housing made of electrolytically galvanised sheet steel
- Double ball collar with grease lubrication
- Dust protection ring
Product information
Datasheets(X)
Application area
For damp environments. Resistant to diluted acids. Not resistant to organic solvents and oils. These castors are used e.g. for workshop and assembly trolleys, load rollers, service trolleys, roller boards and waste containers.
![]() | |
Roll diameter (D) | 80 mm |
Load capacity | 65 kg |
Height (H) | 107 mm |
Roll width (L) | 25 mm |
Bolt hole depth (R) | 37 mm |
Hole distance (a) | 80 mm |
Hole distance 2 (b) | 60 mm |
Length (A) | 100 mm |
Width (B) | 85 mm |
Elongated hole width (c) | 9 mm |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 60 °C |
