Welcome to Würth Slowakia For trade customers only

Apus ESD polo

Apus ESD polo shirt
POLOSHIRT ESD APUS ROYALBLUE XXL

Art.-no. M447556004
EAN 4251402772576

Price for selected packaging unit
Apus ESD polo

Art.-no. M447556004

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This comfortable polo shirt offers optimal protection for sensitive devices and components thanks to the carbon content.
  • Comfortable to wear due to the high cotton content

  • Comfortable cut

  • Elastic cuffs

  • Anti-static, certified according to EN 61340-5-1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Size

XXL

Material

97% cotton, 2% carbon, 1% polyester

Fabric weight per m2

200 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information