Welcome to Würth Slowakia For trade customers only

Arcori Plus S3 FLEXITEC® safety boots

Safety boot S3 FLEXITEC Arcori Plus
BOOT FLEXITEC ARCORI PLUS S3 BLACK 39

Art.-no. M022073039

EAN 4250634447795

Price for selected packaging unit
Arcori Plus S3 FLEXITEC® safety boots

Art.-no. M022073039

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust and flexible safety boots with a heat-resistant Vibram® outsole. These boots expertly combine comfort and a high level of protection.
  • Breathable nubuck leather

  • Plastic protective toe caps, steel puncture protection

  • Non-slip Vibram® rubber outsole SRC HRO, standard width 10.5

  • FLEXITEC® technology, DGUV 112-191 (BGR 191), Ö-Norm Austrian standard Z 1259, Vibram®

  • approx. 740 g/shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

39

Material of shoes upper

Smooth leather

Safety category

S3

Standards

ISO 20345, EN 20345, SRC , FO , HRO , DGUV 112-191

Type description

Boots

Foot width

10.5 (standard width safety shoes)

Material of protective toe cap

Plastic

Shoe size UK

6

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
NOMEX® shoelaces

SHOELACES NOMEX BLACK/RED 120CM

Heat-proof and tear-resistant Nomex® shoelaces, available in three lengths. Recommendation: Low-cut shoes 90 cm long, boots 120-150 cm long (depending on leg height).
x 1 pcs
Socks

WORK SOCKS BLACK 39-42

The anatomically shaped sock offers protection, and stabilises the muscles, tendons and joints.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information