Aries S3 ESD safety shoe
Safety shoe S3 Aries ESD
SHOE ARIES S3 BLACK 39
Art.-no. M418116039
EAN 4251402751977
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The comfortable S3 leather shoe has a sleek design and ensures comfort when wearing during work.
- Breathable full-grain leather
- Mesh inner lining, pull-on strap made from high-quality microfibre
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, comfort width 11 (wide fit)
- ESD, metal-free
- Approx. 600 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 39 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , ESD |
ISO | 20345 |
Other standard | SRC, FO, ESD |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size UK | 6 |