Welcome to Würth Slowakia For trade customers only

Aries S3 ESD safety shoe

Safety shoe S3 Aries ESD
SHOE ARIES S3 BLACK 47

Art.-no. M418116047

EAN 4251402752103

Price for selected packaging unit
Aries S3 ESD safety shoe

Art.-no. M418116047

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The comfortable S3 leather shoe has a sleek design and ensures comfort when wearing during work.
  • Breathable full-grain leather

  • Mesh inner lining, pull-on strap made from high-quality microfibre

  • Plastic protective toe caps, fabric anti-perforation protection

  • Non-slip SRC PU outsole, comfort width 11 (wide fit)

  • ESD, metal-free

  • Approx. 600 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

47

Material of shoes upper

Smooth leather

Safety category

S3

Standards

ISO 20345, EN 20345, SRC , FO , ESD

ISO

20345

Other standard

SRC, FO, ESD

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Plastic

Shoe size UK

12

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information