Welcome to Würth Slowakia For trade customers only

Asbestos sheeting sack With skirting and fastener bands

PANBG-ASBESTOS-260X125X30CM

Art.-no. 0899801002

EAN 4053479268514

Price for selected packaging unit
Asbestos sheeting sack With skirting and fastener bands

Art.-no. 0899801002

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With asbestos labelling in accordance with TRGS 519

The skirt with fastener bands, coating and corresponding asbestos labelling allow technical regulations on occupational safety in accordance with TRGS 519 to be adhered to and maintained.



  • With four round slings (length: 25 cm)

  • Load SWL: 1,500 kg

  • Safety factor SF: 5:1

  • Fabric thickness: 120 + 20 g/m²
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Asbestos, demolition, renovation or maintenance work in accordance with TRGS 519

  • For accumulating, storing and clearing waste containing asbestos.

Length

260 cm

Width

125 cm

Height

30 cm

Material

Polypropylene material

Design

Coated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information