Assembly base plate for door closer
Mounting base plate for door closer
MNTBSEPLT-(F.DRCLSR-STS370)-BRWN
Art.-no.
0688001949
EAN 4050642815131
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The mounting base plate enhances the robustness of the door closer's screw connection with additional attachment points
Notice
This mounting plate is included with door closers as standard, except with the STS 340 door closer.
Product information
Datasheets(X)
![]() | |
Fire protection certified | No |
Suitable for type | STS 370 |
Material | Aluminium |
Surface | Powder-coated |
Colour | Sepia brown |
DIN direction | DIN R/L |
Mounting option | Opposite hinge side: standard mounting |
Type of assembly | Screw-on |
EC declaration of conformity (CE) | No |
Environmental Product Declaration | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!