Assembly glove Soft
Assembly glove Soft
PROTGLOV-SPEC-PU-SOFT-SZ7
Art.-no. 0899400730
EAN 4047376567931
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
- Fine-knit glove made of polyamide stretch yarn
- Maximum comfort
- Breathable thanks to extremely lightweight, micro-porous PU coating
- Can be used with touchscreens
- Very flexible and stretchable
- Fits like a second skin
Product information
Datasheets(X)
Application area
- Ideal for fine assembly and other precision work
- Warehouse and picking work
- Fine assembly, precision work, electrical installation, inspection work, product protection gloves, household appliance technology, maintenance work
Size | 7 |
Gauge | 18 |
Material of liner | Polyamide |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!