Assembly glove Touch ESD
Assembly glove Touch ESD
PROTGLOV-KNIT-ASMBY-ESD-TOUCH-SZ6
Art.-no. 0899404416
EAN 4065233135642
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Electrostatically dissipative and touchscreen-compatible protective glove with PU-coated fingertips
- Maximum wearing comfort and excellent fit thanks to breathable fine-knit design with integrated fingertip coating
- Very good tactile and fingertip feel
- Protection against electrostatic discharge thanks to EN 16350 certification
- Suitable for machining and handling sensitive electronic components
Notice
A person wearing protective gloves with electrostatic dissipative effect must be properly grounded, e.g. by wearing suitable footwear!
Product information
Datasheets(X)
Application area
For microelectronics, electrical industry, assembly/handling of electronic components, general fine assembly, packaging work, warehousing and logistics activities, etc.
Size | 6 |
Gauge | 13 |
Material of liner | Polyester/carbon |
Material of coating | Polyurethane |
Standards | ISO 21420:2020, EN 388:2016, EN 16350 |
Category | II |