Welcome to Würth Slowakia For trade customers only

Assembly glove Touch ESD

PROTGLOV-KNIT-ASMBY-ESD-TOUCH-SZ8

Art.-no. 0899404418

EAN 4065233135628

Price for selected packaging unit
Assembly glove Touch ESD

Art.-no. 0899404418

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Electrostatically dissipative and touchscreen-compatible protective glove with PU-coated fingertips
  • Maximum wearing comfort and excellent fit thanks to breathable fine-knit design with integrated fingertip coating

  • Very good tactile and fingertip feel

  • Protection against electrostatic discharge thanks to EN 16350 certification

  • Suitable for machining and handling sensitive electronic components
Notice

A person wearing protective gloves with electrostatic dissipative effect must be properly grounded, e.g. by wearing suitable footwear!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For microelectronics, electrical industry, assembly/handling of electronic components, general fine assembly, packaging work, warehousing and logistics activities, etc.

Size

8

Gauge

13

Material of liner

Polyester/carbon

Material of coating

Polyurethane

Standards

EN ISO 21420:2020, EN 388:2016, EN 16350

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information