Assembly glove Touch ESD
Assembly glove Touch ESD
PROTGLOV-KNIT-ASMBY-ESD-TOUCH-SZ9
Art.-no. 0899404419
EAN 4065233135666
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
				
				
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Electrostatically dissipative and touchscreen-compatible protective glove with PU-coated fingertips
- Maximum wearing comfort and excellent fit thanks to breathable fine-knit design with integrated fingertip coating
 - Very good tactile and fingertip feel
 - Protection against electrostatic discharge thanks to EN 16350 certification
 - Suitable for machining and handling sensitive electronic components
 
Notice
A person wearing protective gloves with electrostatic dissipative effect must be properly grounded, e.g. by wearing suitable footwear!
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application area
For microelectronics, electrical industry, assembly/handling of electronic components, general fine assembly, packaging work, warehousing and logistics activities, etc.
Size  | 9  | 
Gauge  | 13  | 
Material of liner  | Polyester/carbon  | 
Material of coating  | Polyurethane  | 
Standards  | ISO 21420:2020, EN 388:2016, EN 16350  | 
Category  | II  |