Welcome to Würth Slowakia For trade customers only

Assembly gloves LEO ESD

Assembly gloves LEO ESD
PROTGLOV-KNIT-LEO-ESD-SZ.6

Art.-no. 9501017909
EAN 4099618615122

Price for selected packaging unit
Assembly gloves LEO ESD

Art.-no. 9501017909

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

6

Colour

Grey

Gauge

13

Material of liner

Polyester/carbon

Material of coating

Polyurethane

Standards

ISO 21420:2020, EN 16350

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information