Assembly gloves LEO ESD
Assembly gloves LEO ESD
PROTGLOV-KNIT-LEO-ESD-SZ.9
Art.-no. 9501017912
EAN 4099618615139
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Size | 9 |
Colour | Grey |
Gauge | 13 |
Material of liner | Polyester/carbon |
Material of coating | Polyurethane |
Standards | ISO 21420:2020, EN 16350 |
Category | II |