Welcome to Würth Slowakia For trade customers only

Assortment of hexagonal bolts / hexagon nuts / washers without chamfers 1,350 pieces

ISO 4017/4032/7089 sst A2 1350 pcs Sysko
SCR/NUT-HEX-SYSKO-WSH-A2-1350PCS

Art.-no. 5964009604

EAN 4056807209012

Price for selected packaging unit
Assortment of hexagonal bolts / hexagon nuts / washers without chamfers 1,350 pieces

Art.-no. 5964009604

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 4017 / ISO 4032 / ISO 7089, A2 stainless steel, plain in system case 4.4.1

Hexagon bolts and hexagon nuts: M4, M5, M6, M8, including washers

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 4017, ISO 4032, ISO 7089

Material

Stainless steel A2

Property class

70

Surface

Plain

Number of pieces in assortment/set

1350 PCS

Product weight (per item)

4300.000 g

System dimensions

4.4.1

Assortment of hexagonal bolts / hexagon nuts / washers without chamfers 1,350 pieces including:
100 x
Hex head screw with thread up to head ISO 4017, A2-70 stainless steel, plain

SCR-HEX-ISO4017-A2/70-WS7-M4X10

Description:
M4 x 10 mm
Quantity: 100 x
100 x
Hex head screw with thread up to head ISO 4017, A2-70 stainless steel, plain

SCR-HEX-ISO4017-A2/70-WS7-M4X16

Description:
M4 x 16 mm
Quantity: 100 x
50 x
Hex head screw with thread up to head ISO 4017, A2-70 stainless steel, plain

SCR-HEX-ISO4017-A2/70-WS8-M5X16

Description:
M5 x 16 mm
Quantity: 50 x
50 x
Hex head screw with thread up to head ISO 4017, A2-70 stainless steel, plain

SCR-HEX-ISO4017-A2/70-WS8-M5X20

Description:
M5 x 20 mm
Quantity: 50 x
50 x
Hex head screw with thread up to head ISO 4017, A2-70 stainless steel, plain

SCR-HEX-ISO4017-A2/70-WS10-M6X16

Description:
M6 x 16 mm
Quantity: 50 x
50 x
Hex head screw with thread up to head ISO 4017, A2-70 stainless steel, plain

SCR-HEX-ISO4017-A2/70-WS10-M6X25

Description:
M6 x 25 mm
Quantity: 50 x
25 x
Hex head screw with thread up to head ISO 4017, A2-70 stainless steel, plain

SCR-HEX-ISO4017-A2/70-WS13-M8X20

Description:
M8 x 20 mm
Quantity: 25 x
25 x
Hex head screw with thread up to head ISO 4017, A2-70 stainless steel, plain

SCR-HEX-ISO4017-A2/70-WS13-M8X30

Description:
M8 x 30 mm
Quantity: 25 x
200 x
Hexagon nut ISO 4032 A2-70 stainless steel, plain

NUT-HEX-ISO4032-A2/70-WS7-M4

Description:
M4
Quantity: 200 x
100 x
Hexagon nut ISO 4032 A2-70 stainless steel, plain

NUT-HEX-ISO4032-A2/70-WS8-M5

Description:
M5
Quantity: 100 x
100 x
Hexagon nut ISO 4032 A2-70 stainless steel, plain

NUT-HEX-ISO4032-A2/70-WS10-M6

Description:
M6
Quantity: 100 x
50 x
Hexagon nut ISO 4032 A2-70 stainless steel, plain

NUT-HEX-ISO4032-A2/70-WS13-M8

Description:
M8
Quantity: 50 x
200 x
Flat washer without chamfer ISO 7089 A2 stainless steel, 200 HV

WSH-ISO7089-A2-200HV-4

Quantity: 200 x
100 x
Flat washer without chamfer ISO 7089 A2 stainless steel, 200 HV

WSH-ISO7089-A2-200HV-5

Quantity: 100 x
100 x
Flat washer without chamfer ISO 7089 A2 stainless steel, 200 HV

WSH-ISO7089-A2-200HV-6

Quantity: 100 x
50 x
Flat washer without chamfer ISO 7089 A2 stainless steel, 200 HV

WSH-ISO7089-A2-200HV-8

Quantity: 50 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information