Atlantic padlock
Padlock, Atlantic
PADLOK-ATLANTIC-BRS-30MM
Art.-no.
0688904530
EAN 4047376567696
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Seawater-proof, completely rustproof
- Bar latches on both sides
- Rustproof inner mechanism
- Padlock is locked quickly — no need to insert key in padlock when locking
- Large number of different locks
- Paracentric key profile
- With bar protection
- Each padlock is supplied with two keys
Product information
Datasheets(X)
Application area
For boats, yachts, coastal buildings and much more.
Area of application | Outdoors, Indoors |
Housing width (A) | 35 mm |
Type of closure | Keyed different |
Design | Plastic covered |
Material of padlock shackle | Stainless steel |
Material of keys | Steel |
Surface of the key | Nickel plated |
Number of keys | 2 PCS |
Housing thickness (B) | 15.7 mm |
Housing height (C) | 36 mm |
Bracket diameter (D) | 5 mm |
Shackle height clearance (E) | 13 mm |
Shackle width clearance (F) | 16 mm |
Suitable for | Container, Tool box, Tool trolley, Construction trailer, Trailer, Large waste container, Lock bolt, Oil filler neck, Hasps |