Welcome to Würth Slowakia For trade customers only

Atlantis S3 safety boots

Safety boots, S3, Atlantis
BOOT ATLANTIS S3 BLUE 38

Art.-no. M422106038
EAN 4251012100486

Price for selected packaging unit
Atlantis S3 safety boots

Art.-no. M422106038

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust, modern and water-repellent safety boots with a casual outdoor look.
  • Breathable suede

  • Fabric lining

  • Steel protective toe caps, fabric anti-perforation protection

  • Non-slip SRC PU outsole, standard width 10.5

  • Approx. 660 g/boot in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Size

38

Material of shoes upper

Suede

Safety category

S3

Standards

ISO 20345, SRC

Foot width

10.5 (standard width safety shoes)

Shoe size UK

5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information