Atlantis S3 safety boots
Safety boots, S3, Atlantis
BOOT ATLANTIS S3 BLUE 42
Art.-no.
M422106042
EAN 4251012100523
Price for selected packaging unit










Exclusively for trade customers
Register now and access more than 125,000 products
Robust, modern and water-repellent safety boots with a casual outdoor look.
- Breathable suede
- Fabric lining
- Steel protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, standard width 10.5
- Approx. 660 g/boot in size 42
Product information
Datasheets(X)
Colour | Blue |
Size | 42 |
Material of shoes upper | Suede |
Safety category | S3 |
Standards | ISO 20345, SRC |
Foot width | 10.5 (standard width safety shoes) |
Shoe size UK | 8 |