Auto-drying product, ready to use
Drying aid, ready-to-use
DRYAID-CARWASH-F.PRESSPRR-25LTR
Art.-no. 0893025625
EAN 4099618656590
Register now and access more than 125,000 products
Dispersant effect on water
- Creates a uniform film of water that dries evenly
Simple to use
- Use with our dose measurement system with its calibrated nozzle dilution adjustment system
Leaves no streaks
- No manual intervention necessary after drying
No blower required
Datasheets(X)
Can be used after washing vehicles by hand or with a high-pressure washer
Use as supplied with the self-drying product application system
Dilute to between 1.70% and 3.20%; best results are achieved at around 2%
Apply the self-drying product evenly over wet vehicle bodywork that has just been washed and rinsed thoroughly, then allow to dry
Drying quality can vary depending on weather conditions. Adapt the dilution accordingly
Weight of content | 25 kg |
Smell/fragrance | Alcohol |
Colour | Yellow |
pH value | 2.5 |
Conditions to maintain shelf life from production | at > 0°C |
Conditions for pH value | at 20°C |
Density | 1 g/cm³ |
Shelf life from production | 36 Month |
Contents | 25 l |
Container | Barrel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!