Automatic door seal AT 48 FH + RD
DRSEAL-AT48-(HS-FH-RD)-L1210MM
Art.-no. 0688009135
EAN 4049557506128
Register now and access more than 125,000 products
- Impervious to sound, draughts, smoke and fire
- Operates silently and on one side
- Automatic compensation on uneven floors: door to floor spacing up to 22 mm
- The door seal can be shortened by 125 mm on the opposite side of the actuating pin
- Easy to install with mounting bracket: No need to remove seal when shortening by 8 mm to 10 mm
- For wooden frame pressure plate, hammer the centre of the pressure point in the frame or cover
- For lift adjustment, turn the actuating pin using hexagon socket AF 3
The door seal must not jam in the groove. We recommend groove size 30.5 x 13.1 mm.
Groove position as far as possible from the pivot
Datasheets(X)
![]() | |
Type of assembly | Groove mounting |
Design | One-sided release |
Length | 1210 mm |
DIN direction | DIN R/L |
Material of sealing strip | Self-extinguishing silicone |
Material of rail | Aluminium |
Min./max. lift height | 3-22 mm |
Fire protection certified | Yes |
Sound insulation value | 20 mm clearance: 42 dB, 7 mm clearance: 48 dB |
Suitable for groove width | 13.1 mm |
Suitable for groove depth | 30 mm |
