Axle stand with quick-adjustment feature
Axle stand variably adjustable
AXLSTAND-ADJ-1PAIR-(390-605)-6T
Art.-no. 06918506
EAN 4062856412549
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for securing and supporting heavy loads
- Robust axle stand made of solid steel
- Great stability
- Multi-stage quick-release lever
Notice
Always sold in pairs
Product information
Datasheets(X)
Load capacity | 6000 kg |
Min. height | 390 mm |
Max. height | 605 mm |
Material | Steel |
Colour | Black, Red |
Surface area width | 245 mm |
Surface area length | 285 mm |
Product weight (per item) | 13353.000 g |