BMF workshop cleaner
Workshop cleaner BMF
WRKSHPCLNR-BMF-1LTR
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Environmentally friendly cleaner for workshops, machinery and vehicles
- No phosphates, solvents or corrosive substances
- Can be used mechanically, manually or in high-pressure devices
- Powerful at dissolving greases, yet mild and gentle on materials
- Does not attack paints, rubber or plastics
- pH value: 9.4
- Silicone-free
- AOX-free
Product information
Datasheets(X)
Application area
For cleaning all water-resistant surfaces.
Instructions
Dilute the product with water, then apply to the soiled area. Leave to work for a brief time, then wipe off or rinse with water.
Warm water increases the cleaning effect.
Application concentration: Manual 3-50 %; high-pressure device 3-5 %; floor cleaning machines 3-10 %.
Contents | 1 l |
Chemical basis | Alkaline tenside |
Colour | Luminous yellow |
Density | 1.04 g/cm³ |
Shelf life from production | 24 Month |
Density conditions | at 20°C |
Container | Bottle |
Weight of content | 1 kg |