Backplate for tension anchor 2 pieces
Backplate two-piece tension anchor
BCKPLT-TENSANC-2PCE-BPD-60X335X2,0MM
Art.-no. 5392000314
EAN 4065746363372
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for connecting wooden structures to concrete, steel and wood substructures
- Ideal for a range of installation situations due to a variety of combination possibilities with the respective base element
- Preassembly in the factory possible with the backplate, for example installation of the backplate or the complete panelling and finishing of the internal walls
- High tensile strength
Notice
- No damage to wall elements during transport and reduced risk of injury due to non-protruding parts
- Example of static design in the technical data sheet
Product information
Datasheets(X)
Application area
- Preassembly of the backplate with ring-shank nails or joist hanger screws in the factory
- Final assembly of the base element using pias screws for connecting to the backplate and Fixanchors or concrete screws for anchoring in the substrate on the construction site
- It is also possible to adjust the height easily and quickly on the construction site
![]() | |
Width x height x depth | 60 x 335 x 43 mm |
Width | 60 mm |
Height | 335 mm |
Thickness | 2 mm |
Number of holes | 12 PCS |
Diameter of hole | 5.1 mm |
Approval | ETA-14/0274 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
