Welcome to Würth Slowakia For trade customers only

Backplate for tension anchor 2 pieces

Backplate two-piece tension anchor
BCKPLT-TENSANC-2PCE-RP-40X340X3,0MM

Art.-no. 5392000304

EAN 4062856220182

Price for selected packaging unit
Backplate for tension anchor 2 pieces

Art.-no. 5392000304

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for connecting wooden structures to concrete, steel and wood substructures
  • Ideal for a range of installation situations due to a variety of combination possibilities with the respective base element

  • Preassembly in the factory possible with the backplate, for example installation of the backplate or the complete panelling and finishing of the internal walls

  • High tensile strength
Notice
  • No damage to wall elements during transport and reduced risk of injury due to non-protruding parts

  • Example of static design in the technical data sheet
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Preassembly of the backplate with ring-shank nails or joist hanger screws in the factory

  • Final assembly of the base element using pias screws for connecting to the backplate and Fixanchors or concrete screws for anchoring in the substrate on the construction site

  • It is also possible to adjust the height easily and quickly on the construction site

Type description

BP 40-340

Width

40 mm

Height

340 mm

Thickness

3 mm

Number of holes

18 PCS

Diameter of hole

5.1 mm

Approval

ETA-14/0274

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Base element for tension anchor 2 pieces

TENSANC-2PCE-HTA-2PV-155X63X60X3,0MM

Ideal for connecting wooden structures to concrete, steel and wood substructures
x 10 pcs
Base element for tension anchor 2 pieces

TENSANC-2PCE-VPLUS-2P-95X90X65X4,0MM

Ideal for connecting wooden structures to concrete, steel and wood substructures
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Floor connector for tension anchors, two pieces

SPLTLEVLCON-TENSANC-2PCE-353X40X3,0MM

Specially developed for tension anchoring at ground level with timber frame construction or timber panel construction
x 10 pcs
ASSY® 4 JH joist hanger screw Steel zinc plated full thread pan head

SCR-PANHD-WO-JOISTHNG-RW20-(A3K)-5X60

Full-thread screw with visually appealing pan head with shank reinforcement mounted on the underside for fastening sheet metal parts and metal connectors in wood in indoor dry or sheltered areas without play
x 250 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information