Ball-bearing guide Full extension, soft close, 25 kg
Ball-bearing full-exten. slide with damping 25 kg
SLID-FX-ABSORB-25KG-300MM
Art.-no. 0684530300
EAN 4050641580580
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ball-bearing guide, full extension 45 mm
- Load capacity 25kg
- Version: With damping and stopper
Product information
Datasheets(X)
Application area
Table drawers, kitchen and data cabinets
Nominal length | 300 mm |
Extension travel (AW) | 265 mm |
Material | Steel |