Welcome to Würth Slowakia For trade customers only

Ball-bearing guide Full extension, soft close, 25 kg

Ball-bearing full-exten. slide with damping 25 kg
SLID-FX-ABSORB-25KG-550MM

Art.-no. 0684530305

EAN 4045989848164

Price for selected packaging unit
Ball-bearing guide Full extension, soft close, 25 kg

Art.-no. 0684530305

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ball-bearing guide, full extension 45 mm
  • Load capacity 25kg

  • Version: With damping and stopper
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Table drawers, kitchen and data cabinets

Nominal length

556 mm

Extension travel (AW)

550 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information