Welcome to Würth Slowakia For trade customers only

Ball-bearing guide Full extension, unhinged, 45 kg

Ball-bearing full-extension slide unhinged 45 kg
SLID-FX-45KG-400MM

Art.-no. 0684303400

EAN 4045989754465

Price for selected packaging unit
Ball-bearing guide Full extension, unhinged, 45 kg

Art.-no. 0684303400

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

45 mm series ball bearing guides with 45 kg load capacity
  • Full extension guide

  • Screw-on mounting

  • Height 45 mm

  • Load capacity 45 KG (99 LB)

  • Certified for 50,000 cycles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length

400 mm

Extension travel (AW)

400 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information