Ball-bearing guide Full extension, unhinged, 45 kg
Ball-bearing full-extension slide unhinged 45 kg
SLID-FX-45KG-550MM
Art.-no.
0684303550
EAN 4045989754434
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
45 mm series ball bearing guides with 45 kg load capacity
- Full extension guide
- Screw-on mounting
- Height 45 mm
- Load capacity 45 KG (99 LB)
- Certified for 50,000 cycles
Product information
Datasheets(X)
Nominal length | 550 mm |
Extension travel (AW) | 550 mm |
Material | Steel |