Welcome to Würth Slowakia For trade customers only

Ball head A2 stainless steel, polished, shape C

DIN 319, A2 stainless steel, shape C
BALKNOB-DIN319-A2-BLK-C-M5

Art.-no. 5099306205

EAN 4061975399687

Price for selected packaging unit
Ball head A2 stainless steel, polished, shape C

Art.-no. 5099306205

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 319 type C spherical button made of A2 stainless steel with high-quality polished surface for visually appealing applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 319

Material

Stainless steel A2, 1.4301

Surface

Plain

Material of screwing thread

Stainless steel A2, 1.4301

Design

Polished

RoHS-compliant

Yes

Form

C

Thread type x nominal diameter (d1)

M5

Outer diameter (d2)

20 mm

Diameter of contact surface

12 mm

Height (h1)

18 mm

Thread length (lg)

9.1 mm

Product weight (per item)

33.200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information