Ball knob DIN 319, black polyamide PA6, shape C with thread made of plastic
DIN 319 thermoset
BALKNOB-DIN319-DUROPLAST-BLACK-C-32-M8
Art.-no.
05211 8
EAN 4046778355214
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 319 |
Material | Thermoset |
Material of screwing thread | Plastic |
Colour | Black |
RoHS-compliant | Yes |
Form | C |
Thread type x nominal diameter (d1) | M8 |
Outer diameter (d2) | 32 mm |
Height (h1) | 29 mm |
Product weight (per item) | 21.200 g |