Ball knob DIN 319, thermoset FS 31, black polished, shape C with thread made of plastic
DIN 319 thermoset
BALKNOB-DIN319-DUROPLAST-BLACK-C-50-M12
Art.-no.
05211 12
EAN 4046778355276
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Thread made of plastic
Product information
Datasheets(X)
CAD data (available after login)
Standards | DIN 319 |
Material | Thermoset |
Material of screwing thread | Plastic |
Colour | Black |
RoHS-compliant | Yes |
Form | C |
Thread type x nominal diameter (d1) | M12 |
Outer diameter (d2) | 50 mm |
Height (h1) | 46 mm |
Product weight (per item) | 85 g |