Welcome to Würth Slowakia For trade customers only

Ball knob DIN 319, thermoset FS 31, black polished, shape C with thread made of plastic

DIN 319 thermoset
BALKNOB-DIN319-DUROPLAST-BLACK-C-20-M5

Art.-no. 05211 5

EAN 4047376395084

Price for selected packaging unit
Ball knob DIN 319, thermoset FS 31, black polished, shape C with thread made of plastic

Art.-no. 05211 5

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Thread made of plastic
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 319

Material

Thermoset

Material of screwing thread

Plastic

Colour

Black

RoHS-compliant

Yes

Form

C

Thread type x nominal diameter (d1)

M5

Outer diameter (d2)

20 mm

Height (h1)

18 mm

Product weight (per item)

4.635 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information