Ball locking pin, self-locking
Ball lock pin, self-locking, stainless steel
BLPIN-SV-A1-12X50
Art.-no. 5099203125
EAN 4058794851083
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
A2 stainless steel, black, non-slip, polyamide handle, actuating button in red
- Facilitate quick and easy attachment and connection of parts and workpieces.
- Both balls are unlocked with a button, allowing the connecting parts to be disconnected. By releasing the pushbutton, the balls re-lock for a secure and inseparable connection.
Product information
Datasheets(X)
Application area
Both balls are unlocked with a button, allowing the connecting parts to be disconnected. By releasing the pushbutton, the balls re-lock for a secure and inseparable connection.
![]() | |
Material of pin | Stainless steel |
Material of handle | PA - Polyamide |
RoHS-compliant | Yes |
Nominal diameter (d1) | 12 mm |
Handle diameter (d2) | 47 mm |
Shank diameter (d3) | 23 mm |
Installation length (l1) | 50 mm |
Length (l2) | 60 mm |
Handle length (l3) | 40 mm |
Product weight (per item) | 0.100 g |
