Welcome to Würth Slowakia For trade customers only

Ball nose end mill HSS-ECo8 short, twin blade, centre-cutting

End mill HSCo8 WN-K Z2 1xD 30° type N TiAlN
CTR-RADI-WN-HSCO8-TN-D12,0MM

Art.-no. 5443600107

EAN 4055375873489

Price for selected packaging unit
Ball nose end mill HSS-ECo8 short, twin blade, centre-cutting

Art.-no. 5443600107

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for milling materials of average to high strength up to approx. 1,100 N/mm². Suitable for straight milling and in particular for contour milling.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

1057

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Copper, Brass, Aluminium, Plastic

Diameter (d1)

12 mm

Shank diameter (d2)

12 mm

Standards

CS

Construction length

Short

Shank style

Cylindrical DIN 1835-B

Cutting material

HSCo8

Surface

TiAlN

Coolant supply

External

Twist angle

30°

Length (l1)

73 mm

Cutting edge length (l2)

16 mm

Number of cutting edges (Z)

2 PCS

Tolerance of cutting edge diameter

e8

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Aluminium, Plastics

Legend
E = emulsion ae = 0.03xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 0.03xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for finishing copying
For dia. 8 to dia. 12
Material designation Tensile strength Cooling vc fz
Dia. 8-9.9 Dia. 10-11.9 Dia. 12
General structural steels < 500 N/mm² E 68 0,012 0,019 0,026
500-850 N/mm² E 57 0,011 0,017 0,023
Carbon steels < 850 N/mm² E 57 0,011 0,017 0,023
850-1000 N/mm² E 45 0,011 0,017 0,023
Unalloyed heat-treated steels < 700 N/mm² E 57 0,011 0,017 0,023
700-850 N/mm² E 57 0,011 0,017 0,023
850-1000 N/mm² E 45 0,011 0,017 0,023
Alloyed heat-treated steels 850-1000 N/mm² E 45 0,011 0,017 0,023
1000-1200 N/mm² E 38 0,012 0,019 0,026
Unalloyed case-hardening steels < 750 N/mm² E 57 0,011 0,017 0,023
Alloyed case-hardening steels < 1000 N/mm² E 45 0,011 0,017 0,023
1000-1200 N/mm² E 38 0,012 0,019 0,026
Nitriding steels < 1000 N/mm² E 45 0,011 0,017 0,023
1000-1200 N/mm² E 38 0,012 0,019 0,026
Tool steels < 850 N/mm² E 57 0,011 0,017 0,023
850-1100 N/mm² E 38 0,012 0,019 0,026
1100-1400 N/mm² E 30 0,012 0,019 0,026
High-speed steels 850-1200 N/mm² E 30 0,012 0,019 0,026
Wear-resistant constructional steel 1350 N/mm² E 23 0,012 0,019 0,026
Spring steels < 1200 N/mm² E 23 0,012 0,019 0,026
Stainless steels, sulphurated < 700 N/mm² E 57 0,011 0,017 0,023
Stainless steels, austenitic < 700 N/mm² E 57 0,011 0,017 0,023
< 850 N/mm² E 45 0,011 0,017 0,023
Stainless steels, martensitic < 1100 N/mm² E 38 0,012 0,019 0,026
Special alloys < 1200 N/mm² E 23 0,012 0,019 0,026
Cast iron < 180 HB - 57 0,011 0,017 0,023
> 180 HB - 45 0,011 0,017 0,023
Nodular graphite, malleable iron > 180 HB - 45 0,011 0,017 0,023
> 260 HB E 38 0,011 0,017 0,023
Titanium, titanium alloys < 850 N/mm² E 30 0,012 0,019 0,026
Aluminium, aluminium alloys < 530 N/mm² E 600 0,017 0,025 0,035
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 180 0,024 0,035 0,044
Magnesium, magnesium alloys < 280 N/mm² E 600 0,017 0,025 0,035
Copper, low-alloy < 350 N/mm² E 180 0,024 0,035 0,044
Brass, short-chipping < 600 N/mm² - 150 0,024 0,035 0,044
Brass, long-chipping < 600 N/mm² - 150 0,024 0,035 0,044
Bronze, short-chipping < 600 N/mm² - 150 0,024 0,035 0,044
650-850 N/mm² - 120 0,024 0,035 0,044
Bronze, long-chipping < 850 N/mm² E 120 0,024 0,035 0,044
850-1200 N/mm² E 98 0,028 0,043 0,049
Cutting values for finishing copying
For dia. 3 to dia. 7.9
Material designation Tensile strength Cooling vc fz
Dia. 3-3.9 Dia. 4-5.9 Dia. 6-7.9
General structural steels < 500 N/mm² E 68 0,004 0,006 0,008
500-850 N/mm² E 57 0,004 0,005 0,007
Carbon steels < 850 N/mm² E 57 0,004 0,005 0,007
850-1000 N/mm² E 45 0,004 0,005 0,007
Unalloyed heat-treated steels < 700 N/mm² E 57 0,004 0,005 0,007
700-850 N/mm² E 57 0,004 0,005 0,007
850-1000 N/mm² E 45 0,004 0,005 0,007
Alloyed heat-treated steels 850-1000 N/mm² E 45 0,004 0,005 0,007
1000-1200 N/mm² E 38 0,004 0,006 0,008
Unalloyed case-hardening steels < 750 N/mm² E 57 0,004 0,005 0,007
Alloyed case-hardening steels < 1000 N/mm² E 45 0,004 0,005 0,007
1000-1200 N/mm² E 38 0,004 0,006 0,008
Nitriding steels < 1000 N/mm² E 45 0,004 0,005 0,007
1000-1200 N/mm² E 38 0,004 0,006 0,008
Tool steels < 850 N/mm² E 57 0,004 0,005 0,007
850-1100 N/mm² E 38 0,004 0,006 0,008
1100-1400 N/mm² E 30 0,004 0,006 0,008
High-speed steels 850-1200 N/mm² E 30 0,004 0,006 0,008
Wear-resistant constructional steel 1350 N/mm² E 23 0,004 0,006 0,008
Spring steels < 1200 N/mm² E 23 0,004 0,006 0,008
Stainless steels, sulphurated < 700 N/mm² E 57 0,004 0,005 0,007
Stainless steels, austenitic < 700 N/mm² E 57 0,004 0,005 0,007
< 850 N/mm² E 45 0,004 0,005 0,007
Stainless steels, martensitic < 1100 N/mm² E 38 0,004 0,006 0,008
Special alloys < 1200 N/mm² E 23 0,004 0,006 0,008
Cast iron < 180 HB - 57 0,004 0,005 0,007
> 180 HB - 45 0,004 0,005 0,007
Nodular graphite, malleable iron > 180 HB - 45 0,004 0,005 0,007
> 260 HB E 38 0,004 0,005 0,007
Titanium, titanium alloys < 850 N/mm² E 30 0,004 0,006 0,008
Aluminium, aluminium alloys < 530 N/mm² E 600 0,005 0,007 0,010
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 180 0,007 0,010 0,013
Magnesium, magnesium alloys < 280 N/mm² E 600 0,005 0,007 0,010
Copper, low-alloy < 350 N/mm² E 180 0,007 0,010 0,013
Brass, short-chipping < 600 N/mm² - 150 0,007 0,010 0,013
Brass, long-chipping < 600 N/mm² - 150 0,007 0,010 0,013
Bronze, short-chipping < 600 N/mm² - 150 0,007 0,010 0,013
650-850 N/mm² - 120 0,007 0,010 0,013
Bronze, long-chipping < 850 N/mm² E 120 0,007 0,010 0,013
850-1200 N/mm² E 98 0,007 0,013 0,017
Legend
E = emulsion ae = 0.1xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1.5xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing copy
For dia. 3 to dia. 7.9
Material designation Tensile strength Cooling vc fz
Dia. 3-3.9 Dia. 4-5.9 Dia. 6-7.9
General structural steels < 500 N/mm² E 45 0,006 0,010 0,014
500-850 N/mm² E 38 0,006 0,008 0,012
Carbon steels < 850 N/mm² E 38 0,006 0,008 0,012
850-1000 N/mm² E 30 0,006 0,008 0,012
Unalloyed heat-treated steels < 700 N/mm² E 38 0,006 0,008 0,012
700-850 N/mm² E 38 0,006 0,008 0,012
850-1000 N/mm² E 30 0,006 0,008 0,012
Alloyed heat-treated steels 850-1000 N/mm² E 30 0,006 0,008 0,012
1000-1200 N/mm² E 25 0,006 0,010 0,014
Unalloyed case-hardening steels < 750 N/mm² E 38 0,006 0,008 0,012
Alloyed case-hardening steels < 1000 N/mm² E 30 0,006 0,008 0,012
1000-1200 N/mm² E 25 0,006 0,010 0,014
Nitriding steels < 1000 N/mm² E 30 0,006 0,008 0,012
1000-1200 N/mm² E 25 0,006 0,010 0,014
Tool steels < 850 N/mm² E 38 0,006 0,008 0,012
850-1100 N/mm² E 25 0,006 0,010 0,014
1100-1400 N/mm² E 20 0,006 0,010 0,014
High-speed steels 850-1200 N/mm² E 20 0,006 0,010 0,014
Wear-resistant constructional steel 1350 N/mm² E 15 0,006 0,010 0,014
Spring steels < 1200 N/mm² E 15 0,006 0,010 0,014
Stainless steels, sulphurated < 700 N/mm² E 38 0,006 0,008 0,012
Stainless steels, austenitic < 700 N/mm² E 38 0,006 0,008 0,012
< 850 N/mm² E 30 0,006 0,008 0,012
Stainless steels, martensitic < 1100 N/mm² E 25 0,006 0,010 0,014
Special alloys < 1200 N/mm² E 15 0,006 0,010 0,014
Cast iron < 180 HB - 38 0,006 0,008 0,012
> 180 HB - 30 0,006 0,008 0,012
Nodular graphite, malleable iron > 180 HB - 30 0,006 0,008 0,012
> 260 HB E 25 0,006 0,008 0,012
Titanium, titanium alloys < 850 N/mm² E 20 0,006 0,010 0,014
Aluminium, aluminium alloys < 530 N/mm² E 400 0,008 0,012 0,016
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 120 0,011 0,017 0,022
Magnesium, magnesium alloys < 280 N/mm² E 400 0,008 0,012 0,016
Copper, low-alloy < 350 N/mm² E 120 0,011 0,017 0,022
Brass, short-chipping < 600 N/mm² - 100 0,011 0,017 0,022
Brass, long-chipping < 600 N/mm² - 100 0,011 0,017 0,022
Bronze, short-chipping < 600 N/mm² - 100 0,011 0,017 0,022
650-850 N/mm² - 80 0,011 0,017 0,022
Bronze, long-chipping < 850 N/mm² E 80 0,011 0,017 0,022
850-1200 N/mm² E 65 0,011 0,021 0,028
Cutting values for finishing contour
For dia. 8 to dia. 12
Material designation Tensile strength Cooling vc fz
Dia. 8-9.9 Dia. 10-11.9 Dia. 12
General structural steels < 500 N/mm² E 68 0,010 0,016 0,022
500-850 N/mm² E 57 0,009 0,014 0,019
Carbon steels < 850 N/mm² E 57 0,009 0,014 0,019
850-1000 N/mm² E 45 0,009 0,014 0,019
Unalloyed heat-treated steels < 700 N/mm² E 57 0,009 0,014 0,019
700-850 N/mm² E 57 0,009 0,014 0,019
850-1000 N/mm² E 45 0,009 0,014 0,019
Alloyed heat-treated steels 850-1000 N/mm² E 45 0,009 0,014 0,019
1000-1200 N/mm² E 38 0,010 0,016 0,022
Unalloyed case-hardening steels < 750 N/mm² E 57 0,009 0,014 0,019
Alloyed case-hardening steels < 1000 N/mm² E 45 0,009 0,014 0,019
1000-1200 N/mm² E 38 0,010 0,016 0,022
Nitriding steels < 1000 N/mm² E 45 0,009 0,014 0,019
1000-1200 N/mm² E 38 0,010 0,016 0,022
Tool steels < 850 N/mm² E 57 0,009 0,014 0,019
850-1100 N/mm² E 38 0,010 0,016 0,022
1100-1400 N/mm² E 30 0,010 0,016 0,022
High-speed steels 850-1200 N/mm² E 30 0,010 0,016 0,022
Wear-resistant constructional steel 1350 N/mm² E 23 0,010 0,016 0,022
Spring steels < 1200 N/mm² E 23 0,010 0,016 0,022
Stainless steels, sulphurated < 700 N/mm² E 57 0,009 0,014 0,019
Stainless steels, austenitic < 700 N/mm² E 57 0,009 0,014 0,019
< 850 N/mm² E 45 0,009 0,014 0,019
Stainless steels, martensitic < 1100 N/mm² E 38 0,010 0,016 0,022
Special alloys < 1200 N/mm² E 23 0,010 0,016 0,022
Cast iron < 180 HB - 57 0,009 0,014 0,019
> 180 HB - 45 0,009 0,014 0,019
Nodular graphite, malleable iron > 180 HB - 45 0,009 0,014 0,019
> 260 HB E 38 0,009 0,014 0,019
Titanium, titanium alloys < 850 N/mm² E 30 0,010 0,016 0,022
Aluminium, aluminium alloys < 530 N/mm² E 600 0,014 0,021 0,029
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 180 0,020 0,029 0,036
Magnesium, magnesium alloys < 280 N/mm² E 600 0,014 0,021 0,029
Copper, low-alloy < 350 N/mm² E 180 0,020 0,029 0,036
Brass, short-chipping < 600 N/mm² - 150 0,020 0,029 0,036
Brass, long-chipping < 600 N/mm² - 150 0,020 0,029 0,036
Bronze, short-chipping < 600 N/mm² - 150 0,020 0,029 0,036
650-850 N/mm² - 120 0,020 0,029 0,036
Bronze, long-chipping < 850 N/mm² E 120 0,020 0,029 0,036
850-1200 N/mm² E 98 0,023 0,036 0,041
Cutting values for finishing contour
For dia. 3 to dia. 7.9
Material designation Tensile strength Cooling vc fz
Dia. 3-3.9 Dia. 4-5.9 Dia. 6-7.9
General structural steels < 500 N/mm² E 68 0,003 0,005 0,007
500-850 N/mm² E 57 0,003 0,004 0,006
Carbon steels < 850 N/mm² E 57 0,003 0,004 0,006
850-1000 N/mm² E 45 0,003 0,004 0,006
Unalloyed heat-treated steels < 700 N/mm² E 57 0,003 0,004 0,006
700-850 N/mm² E 57 0,003 0,004 0,006
850-1000 N/mm² E 45 0,003 0,004 0,006
Alloyed heat-treated steels 850-1000 N/mm² E 45 0,003 0,004 0,006
1000-1200 N/mm² E 38 0,003 0,005 0,007
Unalloyed case-hardening steels < 750 N/mm² E 57 0,003 0,004 0,006
Alloyed case-hardening steels < 1000 N/mm² E 45 0,003 0,004 0,006
1000-1200 N/mm² E 38 0,003 0,005 0,007
Nitriding steels < 1000 N/mm² E 45 0,003 0,004 0,006
1000-1200 N/mm² E 38 0,003 0,005 0,007
Tool steels < 850 N/mm² E 57 0,003 0,004 0,006
850-1100 N/mm² E 38 0,003 0,005 0,007
1100-1400 N/mm² E 30 0,003 0,005 0,007
High-speed steels 850-1200 N/mm² E 30 0,003 0,005 0,007
Wear-resistant constructional steel 1350 N/mm² E 23 0,003 0,005 0,007
Spring steels < 1200 N/mm² E 23 0,003 0,005 0,007
Stainless steels, sulphurated < 700 N/mm² E 57 0,003 0,004 0,006
Stainless steels, austenitic < 700 N/mm² E 57 0,003 0,004 0,006
< 850 N/mm² E 45 0,003 0,004 0,006
Stainless steels, martensitic < 1100 N/mm² E 38 0,003 0,005 0,007
Special alloys < 1200 N/mm² E 23 0,003 0,005 0,007
Cast iron < 180 HB - 57 0,003 0,004 0,006
> 180 HB - 45 0,003 0,004 0,006
Nodular graphite, malleable iron > 180 HB - 45 0,003 0,004 0,006
> 260 HB E 38 0,003 0,004 0,006
Titanium, titanium alloys < 850 N/mm² E 30 0,003 0,005 0,007
Aluminium, aluminium alloys < 530 N/mm² E 600 0,004 0,006 0,008
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 180 0,006 0,008 0,011
Magnesium, magnesium alloys < 280 N/mm² E 600 0,004 0,006 0,008
Copper, low-alloy < 350 N/mm² E 180 0,006 0,008 0,011
Brass, short-chipping < 600 N/mm² - 150 0,006 0,008 0,011
Brass, long-chipping < 600 N/mm² - 150 0,006 0,008 0,011
Bronze, short-chipping < 600 N/mm² - 150 0,006 0,008 0,011
650-850 N/mm² - 120 0,006 0,008 0,011
Bronze, long-chipping < 850 N/mm² E 120 0,006 0,008 0,011
850-1200 N/mm² E 98 0,006 0,011 0,014
Legend
E = emulsion ae = 0.05xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 0.05xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing copy
For dia. 8 to dia. 12
Material designation Tensile strength Cooling vc fz
Dia. 8-9.9 Dia. 10-11.9 Dia. 12
General structural steels < 500 N/mm² E 45 0,020 0,032 0,044
500-850 N/mm² E 38 0,018 0,028 0,038
Carbon steels < 850 N/mm² E 38 0,018 0,028 0,038
850-1000 N/mm² E 30 0,018 0,028 0,038
Unalloyed heat-treated steels < 700 N/mm² E 38 0,018 0,028 0,038
700-850 N/mm² E 38 0,018 0,028 0,038
850-1000 N/mm² E 30 0,018 0,028 0,038
Alloyed heat-treated steels 850-1000 N/mm² E 30 0,018 0,028 0,038
1000-1200 N/mm² E 25 0,020 0,032 0,044
Unalloyed case-hardening steels < 750 N/mm² E 38 0,018 0,028 0,038
Alloyed case-hardening steels < 1000 N/mm² E 30 0,018 0,028 0,038
1000-1200 N/mm² E 25 0,020 0,032 0,044
Nitriding steels < 1000 N/mm² E 30 0,018 0,028 0,038
1000-1200 N/mm² E 25 0,020 0,032 0,044
Tool steels < 850 N/mm² E 38 0,018 0,028 0,038
850-1100 N/mm² E 25 0,020 0,032 0,044
1100-1400 N/mm² E 20 0,020 0,032 0,044
High-speed steels 850-1200 N/mm² E 20 0,020 0,032 0,044
Wear-resistant constructional steel 1350 N/mm² E 15 0,020 0,032 0,044
Spring steels < 1200 N/mm² E 15 0,020 0,032 0,044
Stainless steels, sulphurated < 700 N/mm² E 38 0,018 0,028 0,038
Stainless steels, austenitic < 700 N/mm² E 38 0,018 0,028 0,038
< 850 N/mm² E 30 0,018 0,028 0,038
Stainless steels, martensitic < 1100 N/mm² E 25 0,020 0,032 0,044
Special alloys < 1200 N/mm² E 15 0,020 0,032 0,044
Cast iron < 180 HB - 38 0,018 0,028 0,038
> 180 HB - 30 0,018 0,028 0,038
Nodular graphite, malleable iron > 180 HB - 30 0,018 0,028 0,038
> 260 HB E 25 0,018 0,028 0,038
Titanium, titanium alloys < 850 N/mm² E 20 0,020 0,032 0,044
Aluminium, aluminium alloys < 530 N/mm² E 400 0,028 0,042 0,058
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 120 0,039 0,059 0,073
Magnesium, magnesium alloys < 280 N/mm² E 400 0,028 0,042 0,058
Copper, low-alloy < 350 N/mm² E 120 0,039 0,059 0,073
Brass, short-chipping < 600 N/mm² - 100 0,039 0,059 0,073
Brass, long-chipping < 600 N/mm² - 100 0,039 0,059 0,073
Bronze, short-chipping < 600 N/mm² - 100 0,039 0,059 0,073
650-850 N/mm² - 80 0,039 0,059 0,073
Bronze, long-chipping < 850 N/mm² E 80 0,039 0,059 0,073
850-1200 N/mm² E 65 0,046 0,071 0,081

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information