Welcome to Würth Slowakia For trade customers only

Ball snap catch, press-in

Ball closer to press in
CLSR-BALL-ST-(BRS)-PRESIN-D12,5MM

Art.-no. 0683439504
EAN 4050382470539

Price for selected packaging unit
Ball snap catch, press-in

Art.-no. 0683439504

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely stable and durable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

As the drill hole diameter for each ball snap catch, we recommend a bore that is 0.5 mm smaller than its inner diameter.

Material

Steel

Surface

Brass plated

Diameter

13.5 mm

Drill diameter

12 mm

Length

16.1 mm

Ball catch
Art. no. T in mm Ü in mm AD in mm ID in mm KH in mm
7,5 0,9 7 6,5 1,7
8,5 1,2 9 8 2
10,5 1,5 10,5 9,5 2,3
11 1,6 12 11 2,3
12 1,6 13,5 12,5 2,5
Strike plate
Art. no. L in mm B in mm D in mm BA in mm LI in mm LD in mm P in mm BS in mm
21,3 8,3 3,7 14,5 5 4,4 1,3 0,6
21,3 9 3,7 14 6,2 4,8 1 0,5
25 10,3 3,3 17 7 5,8 1 0,6
25,2 11,3 3,3 17,2 9 7 1 0,6
28 12,5 3 19,5 9,3 7 1,3 0,6

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information