Ball snap catch, screw-in
Ball closer to turn in
CLSR-BALL-ST-(BRS)-TURNIN-D12MM
Art.-no.
0683439511
EAN 4050382470553
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely stable and durable
Product information
Datasheets(X)
Instructions
As the drill hole diameter for each ball snap catch, we recommend a bore that is 0.5 mm smaller than its outer diameter.
![]() | |
Material | Steel |
Surface | Brass plated |
Diameter | 12 mm |
Drill diameter | 11.5 mm |
Length | 14.5 mm |